missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 100 RP-18 and RP-18e Sorbents

HPLC column
$1407.71 - $2470.11
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 100 Å |
Quantity | 1/Pk. |
Surface Area | 350 m²/g |
USP Type | L1 |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Includes | Price | Quantity | ||||
M1505490001
|
MilliporeSigma™
1505490001 |
150 mm | 4.6 mm | LiChrospher 100 RP-18 e Sorbent |
Each for $2,308.99
|
|
||||
M1505460001
|
MilliporeSigma™
1505460001 |
150 mm | 4.6 mm | LiChrospher 100 RP-18 Sorbent |
Each for $2,246.99
|
|
||||
M1505450001
|
MilliporeSigma™
1505450001 |
100 mm | 4.6 mm | LiChrospher 100 RP-18 Sorbent |
Each for $2,048.06
|
|
||||
M1503770001
|
MilliporeSigma™
1503770001 |
250 mm | 4 mm | LiChrospher 100 RP-18 Sorbent |
Each for $1,407.71
|
|
||||
M1505470001
|
MilliporeSigma™
1505470001 |
250 mm | 4.6 mm | LiChrospher RP-18 Sorbent |
Each for $2,470.11
|
|
||||
Description
LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a Hibar™ HPLC column. For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.Specifications
5 μm | |
1/Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Column |
100 Å | |
350 m²/g | |
C18 | |
Reversed Phase | |
Stainless Steel |