missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ S-Pak™ Sterile Membrane Filter Kit
Made from mixed esters of cellulose and have been optimized for MF method microbiological analysis of water or other liquids
$626.00 - $626.00
Specifications
Color | White |
---|---|
Pore Size | 0.5 μm |
Sterility | Sterile |
For Use With (Application) | For microbiological analysis |
Diameter (Metric) | 47 mm |
Description
- Individually packed
- Gridded membrane filters
- Beer
- Bottled Water
- Cider
- Clinical Lab
- Cosmetics
- Environmental Analysis
- Food and Beverage
- Industrial QC
- Laboratory Filtration
- Soft Drink
- Sport Drink
- Wine
Certifications
Certificates of quality confirm Standard Methods compliance.
Specifications
White | |
Sterile | |
47 mm |
0.5 μm | |
For microbiological analysis |