Learn More
MilliporeSigma™ Millex™ Filters: Inlet and Outlet for Latex Tubing
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes. Available in 0.2, 0.45 and 1.0μm pore sizes.
$186.00 - $1,300.00
Specifications
Inlet Style | Stepped hose barb with female Luer slip |
---|---|
Diameter (Metric) | 50 mm |
Membrane | PTFE |
For Use With | Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation |
Housing Material | Polypropylene |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
SLFA05010
|
MilliporeSigma™
SLFA05010 |
1.0μm |
Pack of 10 Each for $190.00
|
|
SLFG05000
|
MilliporeSigma™
SLFG05000 |
0.22μm |
Pack of 100 Each for $1,250.00
|
|
SLFH05000
|
MilliporeSigma™
SLFH05000 |
0.45μm |
Pack of 100 Each for $1,250.00
|
|
SLFH05010
|
MilliporeSigma™
SLFH05010 |
0.45μm |
Pack of 10 Each for $186.00
|
|
SLFA05000
|
MilliporeSigma™
SLFA05000 |
1.0μm |
Pack of 100 Each for $1,300.00
|
|
SLFG05010
|
MilliporeSigma™
SLFG05010 |
0.22μm |
Pack of 10 Each for $186.00
|
|
Description
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes. Available in 0.2, 0.45 and 1.0μm pore sizes.
- Stepped hose barb with female Luer slip interior
- Polypropylene housing with Fluoropore™ hydrophobic PTFE membranes
- Nonsterile, autoclavable and bidirectional
- Filter unit specifications:
- 50mm filter diameter
- 71mm height
- 19.6cm2 filtration area
- 4L process volume
- 60psi maximum inlet pressure
- 121°C maximum operating temperature
- Ideal for use with:
- Protect vacuum sources from contamination and moisture damage
- Sterilize ambient air entering fermenters
- Filter incubator gas to protect against contamination
- Filter nitrogen and air used to dry liquid samples
Specifications
Stepped hose barb with female Luer slip | |
PTFE | |
Polypropylene | |
Yes |
50 mm | |
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation | |
Non-sterile |