missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millex™-FA Syringe Filter Unit, Hydrophobic PTFE, 1 μm

Catalog No. slfa05010
Change view
Click to view available options
Quantity:
10/Pk.
100/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLFA05010 10/Pk.
SLFA05000 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLFA05010 Supplier MilliporeSigma™ Supplier No. SLFA05010
Only null left

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.

Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes. Available in 0.2, 0.45 and 1.0μm pore sizes.

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features & Benefits:

  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications:Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

Specifications

Autoclavable Autoclavable
Disposable Single-use
Material (Membrane) PTFE (Hydrophobic)
Pore Size 1.0 μm
Sterility Non-sterile
For Use With (Application) Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation
Housing Material Polypropylene
Inlet Style Stepped hose barb with Female Luer Slip
Product Line Millex
Quantity 10/Pk.
Type Filter
Volume (Metric) 4 L
Diameter (Metric) 50 mm
Diameter (Metric) Filter 5 cm
Show More Show Less