missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 8 μm
GREENER_CHOICE

Mixed cellulose esters (MCE) membrane, hydrophilic

$157.00 - $579.00

Specifications

Autoclavable Not Autoclavable
Color White
Material MCE
Pore Size 8 μm
Sterility Non-sterile
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
SCWP09025
Accessories View Documents
MilliporeSigma™
SCWP09025
90 mm
Pack of 25 Each for $158.00
Only null left
 
SCWP14250
Accessories View Documents
MilliporeSigma™
SCWP14250
142 mm
Pack of 50 Each for $579.00
Only null left
 
SCWP02500
Accessories View Documents
MilliporeSigma™
SCWP02500
25 mm
Pack of 100 Each for $191.00
Only null left
 
SCWP04700
Accessories View Documents
MilliporeSigma™
SCWP04700
47 mm
Pack of 100 Each for $257.00
Only null left
 
SCWP01300
Accessories View Documents
MilliporeSigma™
SCWP01300
13 mm
Pack of 100 Each for $157.00
Only null left
 
Description

Description

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
MCE
Non-sterile
For use in air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.
Filter Membranes
White
8 μm
620 mL/min x cm2
Hydrophilic
Hydrophilic
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'