Learn More
MilliporeSigma™ Durapore™ Membrane Filters, 0.22 μm

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
$164.00 - $1,130.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PVDF |
Pore Size | 0.22 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Dimensions (L x W) | Wettability | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Dimensions (L x W) | Wettability | Price | Quantity | ||||
GVWP04700
|
MilliporeSigma™
GVWP04700 |
47 mm | Hydrophilic |
N/A
|
|
|||||
GVWP02500
|
MilliporeSigma™
GVWP02500 |
25 mm | Hydrophilic |
N/A
|
|
|||||
GVWP01300
|
MilliporeSigma™
GVWP01300 |
13 mm | Hydrophilic |
N/A
|
|
|||||
GVWP14250
|
MilliporeSigma™
GVWP14250 |
142 mm | Hydrophilic |
N/A
|
|
|||||
GVWP09050
|
MilliporeSigma™
GVWP09050 |
90 mm | Hydrophilic |
N/A
|
|
|||||
GVHP04700
|
MilliporeSigma™
GVHP04700 |
47 mm | Hydrophobic |
N/A
|
|
|||||
GVHP02500
|
MilliporeSigma™
GVHP02500 |
25 mm | Hydrophobic |
N/A
|
|
|||||
GVHP01300
|
MilliporeSigma™
GVHP01300 |
13 mm | Hydrophobic |
N/A
|
|
|||||
GVHP09050
|
MilliporeSigma™
GVHP09050 |
90 mm | Hydrophobic |
N/A
|
|
|||||
GVHP14250
|
MilliporeSigma™
GVHP14250 |
142 mm | Hydrophobic |
N/A
|
|
|||||
GVWP2932A
|
MilliporeSigma™
GVWP2932A |
293 mm | Hydrophilic |
N/A
|
|
|||||
GVWP07625
|
MilliporeSigma™
GVWP07625 |
76 mm | Hydrophilic |
N/A
|
|
|||||
GVWP06225
|
MilliporeSigma™
GVWP06225 |
63.5 mm | Hydrophilic |
N/A
|
|
|||||
GVWP00010
|
MilliporeSigma™
GVWP00010 |
304 mm | 3.04 m x 304 mm | Hydrophilic |
N/A
|
|
||||
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen Filter | |
0.22 μm | |
Filter Membranes |
White | |
PVDF | |
Non-sterile |