Learn More
Sartorius Cubis™ II Ultra-High Resolution Semi-Micro Balances MCE

The Cubis™ II laboratory balances are modular, therefore they allow to choose between applications and configurations which suit the best to the needs. These balances can be configured at the level of display, draftshields, software applications, and hardware functions.
$23606.93 - $33615.10
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity | |||
14-996-849
![]() |
Sartorius
MCE125S3S00D |
Standard Configuration | 120 g | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-848
![]() |
Sartorius
MCE125S3S00DION |
ION Configuration | 120 g | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-847
![]() |
Sartorius
MCE125S3S00DMDS |
MDS Configuration | 120 g | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-842
![]() |
Sartorius
MCE225S3S00D |
Standard Configuration | 220 g | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-841
![]() |
Sartorius
MCE225S3S00DION |
ION Configuration | 220 g | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-840
![]() |
Sartorius
MCE225S3S00DMDS |
MDS Configuration | 220 g | 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-846
![]() |
Sartorius
MCE225P3S00D |
Standard Configuration | 220 g, 120 g | 0.1 mg, 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-845
![]() |
Sartorius
MCE225P3S00DHWL |
HWL Configuration | 220 g, 120 g | 0.1 mg, 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-844
![]() |
Sartorius
MCE225P3S00DION |
ION Configuration | 220 g, 120 g | 0.1 mg, 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-996-843
![]() |
Sartorius
MCE225P3S00DMDS |
MDS Configuration | 220 g, 120 g | 0.1 mg, 0.01 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Superior weighing performance
Fast measurement time and accurate weighing results are guaranteed thanks to the next generation monolithic weighing system and the engineering solution compen- sating for environmental changes.
No more issues with charged samples
The glass draft shields coated with conductive layer prevents from outer electrostatic effects and the built-in ionizer effectively eliminates electrostatic charges from samples.
Cleaning process guidance
Intuitive process for daily and advanced cleaning is now available in all Cubis™ II MCA. The cleaning QApp provides visual guidance, information about chemical compatibility as well as tracking of these events.
Hardware upgradeability
Hardware features like motorized draft shield function or built-in ionizer can be activated post-purchase. An automated inner draft shield is available as a klick-in accessory which is recommended to use under challenging environmental conditions (e.g. in drafty environment).
Compliance and Data Integrity
The end-to-end data integrity, technical controls for 21 CFR Part 11 compliance, integrated audit-trail and state-of-the-art user management ensure laboratories can meet regulatory requirements. These features are directly available on the Cubis™ II balances, without the need of additional software.
Balances Fleet Management
The Ingenix Suite is a flexible, open solution that works with or without an ELN/LIM system. It offers unlimited connections to easily manage the entire Cubis™ II MCA lab balance fleet across all labs within the same network.
Ease of use
The teaching function with learning capability of the motorized draft shield, guided workflows for many different applications (QApps), automated motorized leveling and automatic internal adjustment (isoCAL) help to with easy and error-free operation of the balance.
Specifications
Color TFT Touchscreen | |
Semi-micro Balance |