Learn More
Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable

Designed for universal fit with all common brands of pipet tips
Supplier: Corning™ 4070
Description
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Warranty
3 year
- Environmental benefits include:
- Renewable Energy
Specifications
±12 to ±1.5% | |
10ÎĽL Tip | |
10 ÎĽL Tip | |
Lambda Plus | |
0.1 to 2 ÎĽL | |
Key is included with each pipette for easy in-house calibration | |
3 Years |
ISO8655 | |
Autoclavable | |
1 | |
Single-Channel Pipettor | |
10ÎĽL Tip | |
Yes |
Promotions
-
Corning Incorporated
Get Corning Equipment with $1,000 Purchase
Buy $1,000 in Corning equipment, get a pipet controller or mini microcentrifuge at no additional cost.Expires: 06/30/26 Redemption Only
-
Corning Incorporated
Get Corning Equipment with $1,000 Purchase
Buy $1,000 in Corning equipment, get a pipet controller or mini microcentrifuge at no additional cost.Expires: 06/30/26