missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Filtered IsoTip™ Universal Fit Racked Pipet Tips

Ideal for applications where avoiding cross-contamination is critical, such as DNA amplification and radioisotope handling
$337.61 - $549.40
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Format | Rack |
Tip Style | Round |
Includes: Pipet tips in rack
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
07-200-502
|
Corning™
4808 |
0.5 to 10 ÎĽL |
Case of 960 Each for $549.40
|
|
||||||
07-200-308
![]() |
Corning™
C4801 |
0.1 to 2 ÎĽL |
Case of 960 Each for $369.77
|
|
||||||
07-200-265
![]() |
Corning™
4821 |
1 to 30 ÎĽL |
Case of 960 Each for $337.61
|
|
||||||
07-200-501
![]() |
Corning™
4807 |
0.2 to 10 ÎĽL |
Case of 960 Each for $354.26
|
|
||||||
07-200-503
![]() |
Corning™
4809 |
100 to 1000 ÎĽL |
Case of 1000 Each for $391.64
|
|
||||||
07-200-267
![]() |
Corning™
4823 |
1 to 200 ÎĽL |
Case of 960 Each for $340.45
|
|
||||||
Description
- IsoTip filtered pipet tips feature an inert, hydrophobic barrier that prevents aerosolized contaminants from coming in contact with pipettor shafts. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website.)
- Ideal for applications where avoiding cross contamination is critical, such as DNA amplification and radioisotope handling.
- Packaged sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Filtered | |
Natural | |
Round | |
Isotip |
Sterile | |
Rack | |
Rack | |
Polypropylene |