missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ First Aid Kit Signs
First aid sign for identifying locations of first aid kits
Supplier: Brady™ 85361
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: FIRST AID KIT (W/PICTO)
- Green/Black on White
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
OSHA 1910.252, 1910.151, PSTC-33 | |
1 Ea. | |
Surface Mount | |
3.5 in. | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
First Aid Sign |
Polyester | |
Self-sticking Polyester (B-302) | |
Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
8.89 cm | |
-40°F | |
10 in. | |
-40°C to 110°C | |
First Aid Kit | |
White |