missing translation for 'onlineSavingsMsg'
Learn More

Brady™ First Aid Kit Signs

First aid sign for identifying locations of first aid kits

$13.81

Specifications

Quantity 1 Ea.
Mounting Type Surface Mount
Min. Temperature (English) -40°F
Width (English) 10 in.
Width (Metric) 25.4 cm
View More Specs

Products 1
Catalog Number Mfr. No. Height (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Price Quantity & Availability  
19036050
View Documents Promotion Details
Brady™
22671
7 in.
Each for $13.81
Only null left
 
Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRST AID KIT (W/PICTO)
  • Green/Black on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Specifications

    1 Ea.
    -40°F
    25.4 cm
    Surface Mount
    10 in.
    First Aid Kit
    Videos
    SDS
    Documents

    Documents