missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Exit and Directional Signs
Exit and Directional Signs from Brady guide traffic and lead employees to safety during emergency situations.
Supplier: Brady™ 84677
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Non-Toxic
- Ozone-Safe or Safe for the Ozone Layer
- Recyclable
- Recycled Content
- Renewable Energy
- Renewable Materials
Specifications
ANSI Z535, OSHA 1910.145 | |
Polyester | |
17.7 H x 25.4 W x 0.02 cm D | |
Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
17.7 cm | |
-40°F | |
10 in. | |
-40°C to 110°C | |
7 x 10 in. | |
Exit Sign |
Industrial | |
1 Ea. | |
Permanent Acrylic | |
7 in. | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
Exit | |
Green on White |