missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Exit and Directional Signs
Exit and Directional Signs from Brady guide traffic and lead employees to safety during emergency situations.
$19.40 - $28.26
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
|---|---|
| Grade | Industrial |
| Quantity | 1 Ea. |
| Min. Temperature (English) | -40°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Color | Displayed Text | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Color | Displayed Text | Price | Quantity | ||
|
17-046-2F
|
Brady™
70947 |
7 x 10 in. | Fiberglass | White on Red | Exit |
N/A
|
|
||
|
17-046-2E
|
Brady™
47040 |
7 x 10 in. | Fiberglass | Red on White | Exit |
N/A
|
|
||
|
19-807-027
|
Brady™
41053 |
7 x 10 in. | Aluminum | Red on White | Exit |
N/A
|
|
||
|
19-807-028
|
Brady™
41063 |
7 x 10 in. | Aluminum | Red on White | No Exit |
N/A
|
|
||
|
19-000-406
|
Brady™
41052 |
7 x 10 in. | Aluminum | White on Red | Exit |
N/A
|
|
||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Industrial | |
| 1 Ea. | |
| -40°F |