missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Do Not Enter -- Emergency Exit Only Signs

For identifying areas that require authorized or permit entry only

Supplier:  Brady™ 22084

 View more versions of this product

Catalog No. 19-035588


Only null left
Explore available promotions

Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: DO NOT ENTER EMERGENCY EXIT ONLY
  • Header: DANGER
  • Black/red on white
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Greener Choice Claims
    • Environmental benefits include:
      • Recyclable
    Specifications

    Specifications

    ANSI Z535, OSHA 1910.145
    1 Ea.
    Surface Mount
    10 in.
    175°F
    0.06 in.
    35.56 cm
    -40°F to 175°F
    Admittance Sign
    Plastic
    Plastic (B-401)
    For use in light duty industrial, utility, commercial and institutional environments
    25.4 cm
    -40°F
    14 in.
    -40°C to 80°C
    DANGER Do Not Enter Emergency Exit Only
    Red on White
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions