missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Do Not Enter -- Emergency Exit Only Signs
For identifying areas that require authorized or permit entry only
$13.41 - $34.50
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
|---|---|
| Quantity | 1 Ea. |
| Min. Temperature (English) | -40°F |
| Displayed Text | DANGER Do Not Enter Emergency Exit Only |
| Product Type | Admittance Sign |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
|
19-035562
|
Brady™
BRD22083 |
Plastic | 7 in. | 10 in. |
Each for $14.75
|
|
|||
|
19-035588
|
Brady™
22084 |
Plastic | 10 in. | 14 in. |
Each for $20.08
|
|
|||
|
19-035589
|
Brady™
84056 |
Polyester | 7 in. | 10 in. |
Each for $13.41
|
|
|||
|
19-035-821
|
Brady™
84057 |
Polyester | 10 in. | 14 in. |
Each for $34.50
|
|
|||
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: DO NOT ENTER EMERGENCY EXIT ONLY
- Header: DANGER
- Black/red on white
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
| ANSI Z535, OSHA 1910.145 | |
| -40°F | |
| Admittance Sign |
| 1 Ea. | |
| DANGER Do Not Enter Emergency Exit Only | |
| Red on White |