missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CHIRALDEX™ B-DA Capillary GC Column, df 0.12 μm
Description
Inclusion complexation or proper fit between the analyte and cyclodextrin cavity is the dominant enantioselectivity mechanism for the DA series. There must be an includable group alpha or beta to the stereogenic center for chiral recognition. Since CHIRALDEX™ DA columns most effectively separate multi-ring analytes, analysis temperatures are often higher than 150C. Enantioselectivity has been observed at temperatures >200°C (fluoxetine acetyl derivative).
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.12 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| USP Type | None |
| Stationary Phase | 2,6-di-O-pentyl-3-methoxy derivative of beta-cyclodextrin |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | Astec CHIRALDEX |
| Max. Temperature (Metric) | 200°C (Isothermal), 220°C (Programmed) |
| Show More |
Astec and CHIRALDEX are registered trademarks of Sigma-Aldrich Co. LLC