missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express C18 Guard Cartridge, 5 μm Particle Size
Ascentis™ Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis™ Express columns.
$992.88 - $992.88
Specifications
Quantity | 3/Pk. |
---|---|
Particle Size | 5 μm |
Length (Metric) | 5 mm |
Pore Size | 90 Å |
Type | Fused-Core HPLC Guard Cartridge |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | ||||||
111008255
|
MilliporeSigma™ Supelco™
50539U |
2.1 mm |
Each for $992.88
|
|
||||||
111008256
|
MilliporeSigma™ Supelco™
50541U |
3 mm |
Each for $992.88
|
|
||||||
111008257
|
MilliporeSigma™ Supelco™
50542U |
4.6 mm |
Each for $992.88
|
|
||||||
Description
Ascentis™ Express guard columns are capable of continuous use at pressures up to 14,500 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.Specifications
3/Pk. | |
5 mm | |
Fused-Core HPLC Guard Cartridge | |
HPLC |
5 μm | |
90 Å | |
Reversed Phase | |
Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.