Learn More
Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets
Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.
$27957.83 - $38401.55
Specifications
| Certifications/Compliance | NSF/ANSI 49, UL, CE |
|---|---|
| Product Type | Class II, Type A2 Bio Safety Cabinet |
| Model | 1300 Series |
| Filter Type | HEPA |
| Ports | 1 x Each Side Panel |
| Catalog Number | Mfr. No. | Width (English) Cabinet | Chamber Material | Sash Opening (English) | Electrical Requirements | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) Cabinet | Chamber Material | Sash Opening (English) | Electrical Requirements | Price | Quantity | ||
|
01-257-744
|
Thermo Scientific™
1352DUP |
5 ft. | Stainless Steel (304) | 8 in. | 120 V, 50/60 Hz |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-257-743
|
Thermo Scientific™
1368DUP |
5 ft. | SmartCoat | 10 in. | 120 V, 50/60 Hz |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-261-337
|
Thermo Scientific™
1370 |
5 ft. | Stainless Steel (304) | 10 in. | 120 V, 50/60 Hz |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-261-343
|
Thermo Scientific™
1350 |
5 ft. | SmartCoat | 8 in. | 120 V, 50/60 Hz |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.
Features- Save money over the entire life of the cabinet with energy-efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
Safety Features:
- Cabinet meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.
More Choices:
- Available in 3, 4, 5, or 6' widths (0.9 m, 1.2 m, 1.5 m, or 1.8 m)
- Available with either 8 or 10 in. work aperture (20.3 or 25.4cm)
- Available in SmartCoat or stainless-steel interior
- Electrical or manual adjustable height stands available (must be ordered separately)
- NSF/ANSI 49, UL, CE
Specifications
| NSF/ANSI 49, UL, CE | |
| 1300 Series | |
| 1 x Each Side Panel | |
| 50 Kg | |
| 31.5 in. | |
| 50/60 Hz | |
| 21 in. | |
| 53.5 cm |
| Class II, Type A2 Bio Safety Cabinet | |
| HEPA | |
| 110 lb. | |
| 6 (3 on Each Side) | |
| 80 cm | |
| 61.8 in. | |
| 156.8 cm |