Learn More
Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets
Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.
Supplier: Thermo Scientific™ 1350
Description
Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.
Features- Save money over the entire life of the cabinet with energy-efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
Safety Features:
- Cabinet meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.
More Choices:
- Available in 4 or 6′ widths (122 or 183cm)
- Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
- Available in SmartCoat or stainless-steel interior
- Electrical or manual adjustable height stands available (must be ordered separately)
- NSF/ANSI 49, UL, CE
Specifications
| 1350 - 5 ft wide, 8 inch window, SmartCoat interior, Cabinet only - 115V, 50/60Hz | |
| SmartCoat | |
| Class II, Type A2 Bio Safety Cabinet | |
| 64 dBA | |
| 20 cm | |
| 25 L | |
| 160 cm | |
| 110 lb. | |
| 8 in. | |
| 31.5 x 63 x 61.8 in. (80 x 160 x 156.8 cm) | |
| 80 cm | |
| 5 ft. | |
| 61.8 in. | |
| 156.8 cm | |
| 120 V, 50/60 Hz | |
| 8 A to 10 A |
| NSF/ANSI 49, UL, CE | |
| 1500 mm | |
| 1300 Series | |
| NEMA 5-15 | |
| 63 in. | |
| HEPA | |
| 1 x Each Side Panel | |
| 50 Kg | |
| 6 (3 on Each Side) | |
| 31.5 in. | |
| 59.1 in. | |
| 50/60 Hz | |
| 21 in. | |
| 53.5 cm | |
| 120 V |