missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)

Rugged space-savers

Supplier:  DWK Life Sciences 219757

 View more versions of this product

Catalog No. 06-404B



Only null left
Explore available promotions

Description

Description

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

Specifications

Specifications

8.45 oz., 250 mL
8.45 oz.
2.63 in.
Black
Yes
5.98 in.
Phenolic
67 mm
250 mL
Clear
Glass
USP Type 1
152 mm
Rubber
33-430 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions