missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Rugged space-savers
$17.79 - $41.11
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Certifications/Compliance | USP Type 1 |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
06404A
|
DWK Life Sciences
219755 |
125 mL | 33-430 mm |
Each for $17.79
Case of 48 Each for $853.92
|
|
||||
|
06404B
|
DWK Life Sciences
219757 |
250 mL | 33-430 mm |
Each for $27.32
Case of 48 Each for $1,311.36
|
|
||||
|
06404D
|
DWK Life Sciences
219759 |
500 mL | 33-430 mm |
Each for $41.11
Case of 24 Each for $986.64
|
|
||||
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
| Clear | |
| Black | |
| Yes | |
| Phenolic |
| Glass | |
| USP Type 1 | |
| Rubber | |
| Screw Cap |