missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Rugged space-savers
Manufacturer: DWK Life Sciences 219755
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Autoclavable | |
Yes | |
Phenolic | |
Screw Cap | |
4.84 in. | |
Round | |
125 mL | |
Clear | |
Glass | |
Black |
USP Type 1 | |
Rubber | |
33-430 mm | |
55 mm | |
123 mm | |
4.22 oz., 125 mL | |
4.22 oz. | |
2.16 in. | |
Media Bottle |