missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Packaged in partitioned trays, without caps
Supplier: DWK Life Sciences 224836
Description
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Amber | |
Borosilicate Glass | |
Partitioned Tray | |
10 dr. | |
Screw Cap | |
USP Type I | |
M-T File™ and Vial Rack |
28 mm | |
40 mL | |
Screw | |
Autoclavable | |
95 mm | |
Sample Vial in Lab File |