missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Packaged in partitioned trays, without caps
$177.12 - $792.96
Specifications
| Material | Borosilicate Glass |
|---|---|
| Thread Style | Screw |
| Closure Type | Screw Cap |
| For Use With (Equipment) | M-T File™ and Vial Rack |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Packaging Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Packaging Type | Price | Quantity & Availability | |||
|
064069
|
DWK Life Sciences
224833 |
40 mL | Clear | Partitioned Tray |
Case of 200 Each for $602.39
|
|
|||
|
0641210
|
DWK Life Sciences
224836 |
40 mL | Amber | Partitioned Tray |
Case of 200 Each for $586.18
|
|
|||
|
0641236
|
DWK Life Sciences
224831 |
20 mL | Clear | Partitioned Tray |
Pack of 200 Each for $507.41
|
|
|||
|
064125
|
DWK Life Sciences
224808 |
24 mL | Clear | Partitioned Tray |
Case of 200 Each for $375.53
|
|
|||
06451148
|
DWK Life Sciences
DWK224801 |
2 mL | Clear | Partitioned Tray |
Case of 200 Each for $258.65
|
|
|||
|
06451173
|
DWK Life Sciences
224832 |
25 mL | Clear | Partitioned Tray |
Case of 200 Each for $792.96
|
|
|||
|
064122
|
DWK Life Sciences
224802 |
4 mL | Clear | Partitioned Tray |
Case of 200 Each for $286.14
|
|
|||
|
03343E
|
DWK Life Sciences
224704 |
8 mL | Clear | 2 x Shrink-wrapped Packs |
Pack of 200 Each for $177.12
|
|
|||
|
03084114
|
DWK Life Sciences
W224815 |
20 mL | Amber | Partitioned Tray |
Case of 200 Each for $444.76
|
|
|||
|
03084115
|
DWK Life Sciences
W224834 |
30 mL | Clear | Partitioned Tray |
Case of 200 Each for $481.02
|
|
|||
Description
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Order Info
Caps available separately
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.
Specifications
| Borosilicate Glass | |
| Screw Cap | |
| Autoclavable |
| Screw | |
| M-T File™ and Vial Rack |