missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
Supplier: DWK Life Sciences 224885
Description
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Cap and Cap Liners
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Specifications
| 14B Rubber | |
| 19 mm | |
| 12 mL | |
| Screw | |
| Phenolic | |
| Screw Cap | |
| ASTM Type I, Class A, USP Type I | |
| M-T File™ and Vial Rack |
| Clear | |
| Borosilicate Glass (Low Extractable) | |
| Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage | |
| 3.2 dr. | |
| Autoclavable | |
| 68 mm | |
| 15-425 |