Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.45 μm PES
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-sterile options.
$111.11 - $516.62
Specifications
Material (Membrane) | PES |
---|---|
Pore Size | 0.45 μm |
Sterility | Sterile |
Filtration Area | 0.65 cm2 |
Housing Material | Polypropylene |
Catalog Number | Mfr. No. | Diameter (Metric) | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Quantity | Price | Quantity | |||||
09928063
|
Cytiva
99142504 |
25 mm | 45/Pk. |
Pack of 45 Each for $111.11
|
|
|||||
09928065
|
Cytiva
99152504 |
25 mm | 200/Pk. |
Pack of 200 Each for $516.62
|
|
|||||
09928067
|
Cytiva
99161304 |
13 mm | 100/Pk. |
Pack of 100 Each for $245.00
|
|
|||||
Description
Whatman Uniflo Syringe Filters - consistent performance, maximum value
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
- 13 or 25 mm diameters
- 0.2 μm, 0.22 μm or 0.45 μm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Specifications
PES | |
Sterile | |
Polypropylene | |
Male Slip Luer |
0.45 μm | |
0.65 cm2 | |
Female Luer Lock | |
67.5 psi |