missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Supplier:  Cytiva 1851085

 View more versions of this product

Catalog No. 09-927-436


Only null left
Explore available promotions

Description

Description

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

6.3 s/100 mL/in2
High-purity Quartz
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring.
100 pieces
475 ÎĽm
85 mm
Disc
2.2 ÎĽm
Grade QM-A
Circle
Air Sampling Filter
85 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions