missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Papers: Grade 542 Circles
GREENER_CHOICE

Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.

$49.11 - $224.60

Specifications

Airflow Rate 64 s/100 mL/in2
Filter Type Hardened Ashless
Format Disc
Material Cotton Linters
Particle Retention 2.7 ÎĽm
View More Specs

Products 7
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
09-852D
Accessories View Documents
Cytiva
1542055
55 mm
Pack of 100 Each for $49.11
Only null left
 
09-852E
Accessories View Documents
Cytiva
1542070
70 mm
Pack of 100 Each for $58.56
Only null left
 
09-852F
Accessories View Documents
Cytiva
1542090
90 mm
Pack of 100 Each for $77.33
Only null left
 
09-852G
Accessories View Documents
Cytiva
1542110
110 mm
Pack of 100 Each for $93.62
Only null left
 
09-852H
Accessories View Documents
Cytiva
1542125
125 mm
Pack of 100 Each for $107.62
Only null left
 
09-852J
Accessories View Documents
Cytiva
1542150
150 mm
Pack of 100 Each for $152.18
Only null left
 
09-852K
Accessories View Documents
Cytiva
1542185
185 mm
Pack of 100 Each for $224.60
Only null left
 
Description

Description

Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
  • High retention of fine precipitates in applications such as metal determinations and hydroxide collection
  • Collection of trace elements and radionuclides from the atmosphere
  • Nominal particle retention rating of 2.7 ÎĽm
  • Herzberg filtration speed of 2510 s
  • Extremely low ash content (0.006% ash maximum)

Specifications

Specifications

64 s/100 mL/in2
Disc
2.7 ÎĽm
Used in gravimetric metal determinations.
Fine
150 ÎĽm
Hardened Ashless
Cotton Linters
ASTM, 250 seconds; Herzberg, 2510 seconds
Grade 542
100/Pk.
Quantitative Filter Paper
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'