missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

$144.08 - $743.01

Specifications

Format Pre-pleated Circle
Material Cellulose
Pore Size >8 ÎĽm
Filtration Speed 240 sec.
Flow Rate Medium
View More Specs

Products 8
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
09-832C
Accessories View Documents
Cytiva
1202185
185 mm
Pack of 100 Each for $165.29
Only null left
 
09-832F
Accessories View Documents
Cytiva
1202385
385 mm
Pack of 100 Each for $501.26
Only null left
 
09-832D
Accessories View Documents
Cytiva
1202240
240 mm
Pack of 100 Each for $273.96
Only null left
 
09-832E
Accessories View Documents
Cytiva
1202320
320 mm
Pack of 100 Each for $372.71
Only null left
 
09-832G
Accessories View Documents
Cytiva
1202500
500 mm
Pack of 100 Each for $743.01
Only null left
 
09-832B
View Documents
Cytiva
1202150
150 mm
Pack of 100 Each for $154.11
Only null left
 
09-832A
Accessories View Documents
Cytiva
1202125
125 mm
Pack of 100 Each for $144.08
Only null left
 
09-832H
View Documents
Cytiva
1202400
400 mm
Pack of 100 Each for $560.94
Only null left
 
Description

Description

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.
  • Medium flow and nominal particle retention rating of 8ÎĽm
  • Herzberg filtration speed of 240 sec
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration
Specifications

Specifications

Pre-pleated Circle
>8 ÎĽm
Medium
Grade 2V
100 Pk.
Cellulose
240 sec.
Certified for cereal analysis methods. Normal loading capacity, limited wet strength.
Medium Fine
190 ÎĽm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'