missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Sheet

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

$681.37 - $2807.99

Specifications

Airflow Rate 6.3 s/100 mL/in2
Basis Weight 85 g/m2
Format Sheet
Material High-purity Quartz
For Use With (Application) Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring.
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
09-916-7
Accessories View Documents
Cytiva
1851865
25/pack
Pack of 25 Each for $681.37
Only null left
 
09-873P
Accessories View Documents
Cytiva
18518866
100/Pk.
Pack of 100 Each for $2,807.99
Only null left
 
Description

Description

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
Specifications

Specifications

6.3 s/100 mL/in2
Sheet
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring.
475 ÎĽm
203.2 x 254 mm (8 x 10 in.)
20.3 cm
85 g/m2
High-purity Quartz
Grade QM-A
Air Sampling Filter
8 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'