missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 13mm Syringe Filters: Nonsterile

Pre-wet with a water-miscible organic solvent prior to use with aqueous samples. Whatman™ Puradisc 13mm Syringe Filters: Nonsterile are chemically stable and inert hydrophobic membranes mainly for filtration of non-aqueous samples.

Supplier:  Cytiva 67841350

Catalog No. 09302212


Only null left
Explore available promotions

Description

Description

Pre-wet with a water-miscible organic solvent prior to use with aqueous samples. Whatman™ Puradisc 13mm Syringe Filters: Nonsterile are chemically stable and inert hydrophobic membranes mainly for filtration of non-aqueous samples.

  • Chemically stable and inert hydrophobic membrane
  • Low protein binding
  • For filtration of non-aqueous samples.
Specifications

Specifications

PTFE
5 ÎĽm
1.3 cm2
Polypropylene (PP)
Male Luer
100/Pk.
Up to 10 mL
13 mm
PTFE
Non-sterile
For filtering non-aqueous samples
Female Luer Lock
5.2 bar (75 psi)
Syringe Filter
16.3 x 19.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions