missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
$78.04 - $630.39
Specifications
Format | Pre-pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | 7 ÎĽm |
Pore Size | 4 to 7 ÎĽm |
Filtration Speed | Approx. 70 s |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
09-924-181
|
Cytiva
10311841 |
70 mm |
Pack of 100 Each for $78.04
|
|
||||||
09-924-182
|
Cytiva
10311842 |
90 mm |
Pack of 100 Each for $83.05
|
|
||||||
09-924-183
|
Cytiva
10311843 |
110 mm |
Pack of 100 Each for $102.56
|
|
||||||
09-924-184
|
Cytiva
10311844 |
125 mm |
Pack of 100 Each for $122.87
|
|
||||||
09-924-185
|
Cytiva
10311845 |
150 mm |
Pack of 100 Each for $134.19
|
|
||||||
09-924-186
|
Cytiva
10311847 |
185 mm |
Pack of 100 Each for $151.34
|
|
||||||
09-924-187
|
Cytiva
10311851 |
240 mm |
Pack of 100 Each for $204.96
|
|
||||||
09-924-188
|
Cytiva
10311852 |
270 mm |
Pack of 100 Each for $232.20
|
|
||||||
09-924-189
|
Cytiva
10311853 |
320 mm |
Pack of 100 Each for $325.50
|
|
||||||
09-924-190
|
Cytiva
10311854 |
385 mm |
Pack of 100 Each for $488.25
|
|
||||||
09-924-191
|
Cytiva
10311856 |
500 mm |
Pack of 100 Each for $630.39
|
|
||||||
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 597½ is a medium fast paper with medium to fine particle retention
- Applications include:
- Food testing; determination of fat content
- Removal of carbon dioxide and turbidity from beverages
Specifications
Pre-pleated Circle | |
7 ÎĽm | |
Approx. 70 s | |
A prepleated filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). | |
100 Pk. |
Cellulose | |
4 to 7 ÎĽm | |
Medium Fast | |
Grade 597 ½ | |
180 ÎĽm |