missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Vinyl Pediatric Body Bag with Envelope Zipper

Mopec™'s partnership with Salam International™ provides high quality body bags.
$566.53 - $569.00
Specifications
Capacity (English) | >200 lb. |
---|---|
Closure Type | Envelope Zipper |
Material | Vinyl |
Quantity | 20 Bags/Pk. |
Size | Pediatric |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
22-445-715
|
Mopec™
BE411206EZ |
White |
Case of 20 Each for $569.00
|
|
||||||
22-445-291
|
Mopec™
BE411206YLEZ |
Yellow |
Case of 20 Each for $566.53
|
|
||||||
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
>200 lb. | |
Vinyl | |
Pediatric | |
48 x 24 in. | |
121.92 cm | |
60.96 cm |
Envelope Zipper | |
20 Bags/Pk. | |
7 to 9 mil | |
48 in. | |
24 in. | |
Body Bag |