missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Vinyl Pediatric Body Bag with Envelope Zipper

Catalog No. 22445715
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22445715 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445715 Supplier Mopec™ Supplier No. BE411206EZ

Mopec™'s partnership with Salam International™ provides high quality body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Envelope Zipper
Color White
Material Vinyl
Quantity 20 Bags/Pk.
Size Pediatric
Thickness (English) 7 to 9 mil
Dimensions (L x W) 48 x 24 in.
Length (English) 48 in.
Width (English) 24 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 121.92 cm
Width (Metric) 60.96 cm
Show More Show Less