missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ VeritiPro™ Thermal Cycler, 96-well DFS Item

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity.

Supplier:  Applied Biosystems™ A48141

 View more versions of this product

Catalog No. A48141

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description
Show More
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
<0.5°C (20 sec. after reaching 95°C)
96-well, 0.2 mL
8 in. Color TFT LCD Touchscreen
Limited Warranty
50 to 60 Hz
700 W
>1000
1 instrument
26.5 lb. (12 kg)
• VeritiPro Thermal Cycler
• Country-specific power cord

18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm)
100/240 V
Thermal Cycler
0°C to 100°C
USB, Wi-Fi, Ethernet
6°C/sec.
VeritiPro™ Thermal Cycler, 96-well
16 Gb Onboard Memory
96-well, 6-Zone VeriFlex Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents Promotions

Promotions