missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edvotek⢠Variable Micropipets
Automatic tip ejector makes operation fast and convenient
Supplier: Edvotek⢠EMD5921
Includes:
- Service wrench
- Instructions
Description
EDVOTEKā¢'s new line of Variable Micropipets are smartly designed with volumes spanning 0.1 to 5000 μl. The contoured grip, lightweight and low force design, and large volume display make them easy-to-use. Sample volumes are selected by twisting the top and sample delivery utilizes standard micropipet tips. Each micropipet is fully autoclavable and calibratable. Make your laboratory experience authentic with these durable micropipets backed by a lifetime warranty.Specifications
Autoclavable | |
Reusable | |
Ergonomic | |
1 | |
Non-sterile | |
100 to 1000 μL | |
Service wrench, Instructions |
Gray | |
Pipette Tips | |
Plastic | |
No | |
Variable Micropipet | |
Ergonomic | |
Lifetime |