Learn More
Honeywell™ Uvex™ Ultraspec™ 2001 OTG Safety Glasses

Comfortable fit over prescription eyewear
$19.77 - $19.77
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3-2010 |
---|---|
Product Type | Eyewear |
Temple Style | Duoflex |
Weight (Metric) | 51 g |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity | |||||
19-034242
![]() |
Honeywell™
UVS0112C |
Anti-fog | Clear |
Each for $19.77
Pack of 10 Each for $197.70
|
![]() |
|||||
Description
These lightweight, unilens spectacles with built-in browguard fit easily over prescription eyewear. Adjustable length Duoflex™ temples provide less pressure behind the ear for improved comfort. In addition, both clear and gray tinted lenses are available with Uvextreme™ coating that resists scratching, fogging, and static. Gray lens is appropriate for outdoor wear; both clear and gray lenses absorb 99.9% of UV radiation up to 400nm.
Order Info
Spectacles weigh 51g.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards.
Specifications
ANSI Z87.1-2015, CSA Z94.3-2010 | |
Eyewear | |
Duoflex | |
51 g |