missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Uvex™ Seismic™ Sealed Eyewear with Reading Magnifiers
Delivering unmatched protection against impact, wind, dust and debris, Uvex Seismic offers a range of diopter strengths for workers needing increased magnification for reading, inspection and other fine detail work.
$28.48 - $31.53
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Tint | Clear |
Product Type | Sealed Eyewear with Reading Magnifiers |
Frame Color | Black |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | ||||||
19-351-473
|
Honeywell™
S0663X |
+2.50 |
Each for $30.10
Pack of 10 Each for $291.80
|
|
||||||
19-351-472
|
Honeywell™
S0662X |
+2.00 |
Each for $28.48
Pack of 10 Each for $276.10
|
|
||||||
19-351-471
|
Honeywell™
S0661X |
+1.50 |
Each for $31.53
Pack of 10 Each for $305.60
|
|
||||||
Description
The wraparound design provides exceptional coverage while precise placement of the magnifiers allow for distortion-free vision. Uvex Seismic Reading Magnifiers: powerful eyewear for today's demanding work environments.
- Superior coverage ideal for dirty, high-particulate work environments such as grinding, chipping, shaving and sanding.
- Available in Clear with Uvextra™ Anti-fog coating and three diopter strengths: +1.5. +2.0, and +2.5 magnifications.
- Superior anti-fog coating, coupled with top and bottom indirect ventilation, minimizes fogging to keep workers safe and comfortable all day.
- Flexible design can be worn with temples or with headband as conditions change.
- Soft, flexible nasal pads conform to a variety of facial profiles and minimize slippage.
- Soft, high-quality face cushioning and padded temple tips offer all-day comfort.
- Highly adjustable flame-resistant headband provides excellent fit.
- Replaceable flame-resistant, cushion-lined subframe and headband extend the life of the eyewear.
- High impact protection certified to ANSI Z87+(High Impact) and tested by Honeywell to meet the requirements of the CSA Z94.3 standard. (ANSI-certified for use with and without cushion-lined frame).
Specifications
Anti-fog | |
Sealed Eyewear with Reading Magnifiers | |
Polycarbonate | |
UV400 |
Clear | |
Black | |
Polycarbonate |