missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 3 with NVLAP Certificate
Designed for your most demanding weighing applications
Supplier: Troemner™ 80858170
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- Appropriate for calibrating balances with moderate precision and with a readability as low as 0.1g to 0.01g
- Weights 1mg through 2kg are supplied in a high-quality polycarbonate case
Specifications
Two-Piece Metric Analytical Weight | |
ASTM Class 3 | |
200 g | |
200 g | |
Polycarbonate case | |
1 |
NVLAP, ISO9001 | |
Stainless Steel | |
7.95g/cm3 at 20°C | |
Cylindrical with Handling Knob | |
Each |