missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Syringe Filters: PTFE Membrane
Low hold-up volume helps you to recover virtually all of your sample after filtering
$345.00 - $2490.00
Specifications
Material | PTFE |
---|---|
For Use With (Application) | Ideal for degassing/clarifying aqueous and solvent samples |
Type | Syringe Filter |
Catalog Number | Mfr. No. | Pore Size | Quantity | Diameter (Metric) Filter | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Diameter (Metric) Filter | Price | Quantity | ||||
09-719G
|
N/A | 0.22 ÎĽm | 50/Pk. | 25 mm |
Pack of 50 Each for $396.00
|
|
||||
09-719H
|
N/A | 0.45 ÎĽm | 50/Pk. | 25 mm |
Pack of 50 Each for $345.00
|
|
||||
09-730-21
|
N/A | 0.45 ÎĽm | Pack of 150 | 25 mm |
Pack of 150 Each for $712.00
|
|
||||
09-719-7
|
N/A | 0.45 ÎĽm | 1000/Pk. | 25 mm |
Pack of 1000 Each for $2,490.00
|
|
||||
09-720-002
|
N/A | 0.20 ÎĽm | 100/Pk. | 13 mm |
Pack of 100 Each for $375.90
|
|
||||
09-720-003
|
N/A | 0.45 ÎĽm | 100/Pk. | 13 mm |
Pack of 100 Each for $375.90
|
|
||||
Description
Low hold-up volume helps you to recover virtually all of your sample after filtering
Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss.
PTFE Membrane
- Hydrophobic PTFE membrane has great temperature resistance
- Ideal for degassing/clarifying aqueous and solvent samples
Specifications
PTFE | |
Ideal for degassing/clarifying aqueous and solvent samples | |
Syringe Filter |