missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Hexagonal Weighing Boat
Sterile Weight Boats for applications where there is concern of cross-contamination and clean is a necessity. Ideal for life science research, food, bio-pharmaceutical, environmental, and molecular research environments.
Supplier: Fisherbrand™ 120882F2
Description
- Electron beam sterilized
- Lot number traceability for quality assurance
- Certificate of Sterility available upon request
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
1.6 oz. | |
Not Autoclavable | |
46 mL | |
Single-use | |
Hexagonal | |
Weighing Boat | |
Pk of 200 (40 Sterile Bags of 5) | |
Medium | |
-10°C to +70°C | |
6.4 cm | |
5.1 cm | |
0.7 in. | |
2 in. |
ISO 11137-3:2017 | |
Flat | |
White | |
Polystyrene | |
Sterile | |
Rounded Corners | |
200 Pk. | |
14°F to 158°F | |
2.5 in. | |
2 in. | |
1.9 cm | |
1.9 cm | |
5.1 cm |