missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ SAF-T-FIT™ Plus N95 Particulate Respirators
For use with particulate aerosols free of oil
Supplier: Honeywell™ 14110390
Description
- Low breathing resistance
- Incorporates humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color coded nose clips
- Latex-free
Specifications
N - Not Resistant to Oil | |
White | |
Single-use | |
General Purpose Particulate Respirator | |
No | |
Welding, soldering, brazing, torch cutting, metal pouring, grinding, sanding | |
14110390 | |
Two-Strap Design |
NIOSH 42 CFR 84, N95, NIOSH approval number: TC-84A-3769 | |
Cup/Molded | |
N95 | |
Small | |
95% | |
Yes | |
20/Pk. | |
No |