missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrumâ„¢ Universal Dialysis Tubing Closures (for all Membrane Types)
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
$351.41 - $435.74
Specifications
Product Type | Dialysis Tubing Closure |
---|---|
Membrane | Cellulose Ester, Regenerated Cellulose |
Material | Nylon |
Autoclavable | Not Autoclavable |
Sterility | Sterile |
Catalog Number | Mfr. No. | Width (Metric) | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Color | Price | Quantity | |||||
08-671-347
|
Spectrumâ„¢
142110 |
110 mm | White |
Pack of 10 Each for $435.74
|
|
|||||
08-671-341
|
Spectrumâ„¢
142150 |
50 mm | White |
Pack of 10 Each for $353.00
|
|
|||||
08-671-52
|
Spectrumâ„¢
142152 |
50 mm | Red |
Pack of 10 Each for $351.41
|
|
|||||
08-671-53
|
Spectrumâ„¢
SML142172 |
70 mm | Red |
Pack of 10 Each for $409.35
|
|
|||||
08-671-54
|
Spectrumâ„¢
142112 |
110 mm | Red |
Pack of 10 Each for $433.76
|
|
|||||
08-671-55
|
Spectrumâ„¢
142252 |
150 mm | Red |
Pack of 10 Each for $427.91
|
|
|||||
08-801-33
|
Spectrumâ„¢
SML142155 |
50 mm | Green |
Pack of 10 Each for $375.06
|
|
|||||
08-801-34
|
Spectrumâ„¢
SML142156 |
50 mm | Black |
Pack of 10 Each for $375.06
|
|
|||||
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
- Universal design with gentle sealing ridges, will not damage thicker walled tubing
- Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
- Easy to open and reseal
- Color options for sample identification
- Made of polyamide 6.6 (nylon)
- Operating temperature: 0° to 90°C
- Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)
Specifications
Dialysis Tubing Closure | |
Nylon | |
Sterile | |
0°C to 90°C | |
Universal closures for use with all tubing membrane types |
Cellulose Ester, Regenerated Cellulose | |
Not Autoclavable | |
32°F to 194°F | |
10 Pk. |