missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Lined Gloves
Scape Goat Lined Gloves have 3M Thinsulate™ C100 lining, full-grain goatskin leather, drivers style with keystone thumb, shirred elastic wrist and slip-on style cuff.
Supplier: Watson Gloves 9545L
Includes: Case of 6 Pairs
Description
- 3M Thinsulate™ C100 lining
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Snug-fitting shirred elastic wrist with slip-on style cuff
Specifications
ANSI Puncture 4 | |
No | |
Cut and Sewn | |
Uncoated | |
Smooth | |
Goatskin Leather | |
Large | |
Elasticated | |
Lined | |
Scape Goat | |
23 cm |
EN388 | |
No | |
Goatskin Leather Glove | |
White | |
Ambidextrous | |
Cold-resistant Gloves | |
Winter, General Labor, Refrigeration, Snow Clearing | |
C100 Thinsulate | |
Cs. of 6 pair | |
9.5 in. |