missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Lined Gloves
Scape Goat Lined Gloves have 3M Thinsulate™ C100 lining, full-grain goatskin leather, drivers style with keystone thumb, shirred elastic wrist and slip-on style cuff.
$99.06 - $123.99
Specifications
| Certifications/Compliance | ANSI Puncture 4 |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-100-002
|
Watson Gloves
9545M |
Medium |
Case of 6 Pair for $123.99
|
|
|||||
|
17-099-940
|
Watson Gloves
9545L |
Large |
Case of 6 Pair for $99.06
|
|
|||||
|
17-099-806
|
Watson Gloves
9545X |
X-Large |
Case of 6 Pair for $99.06
|
|
|||||
Description
- 3M Thinsulate™ C100 lining
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Snug-fitting shirred elastic wrist with slip-on style cuff
Specifications
| ANSI Puncture 4 | |
| No | |
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Goatskin Leather | |
| Winter, General Labor, Refrigeration, Snow Clearing | |
| C100 Thinsulate | |
| Cs. of 6 pair | |
| 9.5 in. |
| EN388 | |
| No | |
| Goatskin Leather Glove | |
| White | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Elasticated | |
| Lined | |
| Scape Goat | |
| 23 cm |