missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Inlet Needles
Inlet Needles for use with Reusable Sterility Testing System.
Supplier: Sartorius 169643
Description
Inlet Needle - 14-555-844
- Stainless Steel
- For ampoule testing, infusion bottles
- Pierces rubber septa on side to prevent blockage by rubber particles from piercing
- Dia. outlet hose nipple, 5 mm
- Size, long
Inlet Needle - 14-555-845
- Stainless Steel
- For ampoule testing, infusion bottles
- Pierces rubber septa on side to prevent blockage by rubber particles from piercing
- Dia. outlet hose nipple, 5 mm
- Size, short
Specifications
Reusable | |
Reusable Sterility Testing System | |
Non-sterile | |
0.2 in. |
Inlet needle | |
Stainless Steel | |
Short Inlet Needles | |
5 mm |