missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ SRP Syringe Filters, Sterile

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Supplier:  Sartorius 17573ACK

Catalog No. 14-555-291


Only null left
Explore available promotions

Description

Description

Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.

Simple, rapid and reliable ultracleaning
  • Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
  • Ideal for filtering small volume samples to be used in HPLC or GC analysis
  • Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
  • Units are almost free of leachables and extractables, and reliably filter with no leakage
  • Low adsorption of analytes and maximum chemical compatibility
Maximum user convenience
  • Provides rapid sterilization with high flow rates at low inlet pressures
  • Complete, single-use units are ready to use and easy to handle
  • Female luer lock inlet with male luer slip outlet connectors
  • Proven quality and 100% tested during manufacture
  • Sterile (ethylene oxide) option available
Minisart™ SRP 15mm units with small spike outlet is recommended for filtering narrow-necked vials.
Specifications

Specifications

Single-use
Syringe
0.2 μm
Sterile
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Polypropylene
Male Luer Slip
4.5bar
Syringe Filter
15 mm
Hydrophobic
PTFE
0.5 to 15 mL
1.9 cm2
10 μL
Female Luer Lock
Individually wrapped
50/Pk.
15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions