Learn More
Sartorius Minisart™ Plus Syringe Filters, Nonsterile
Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes.
Supplier: Sartorius 17823Q
Description
Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.
Rapid small volume sterilization- Specially designed for sterilizing filtration of difficult-to-filter liquids
- Contains a glass fiber prefilter on top of the cellulose acetate membrane
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Available in three color-coded pore sizes: 0.2μm (blue), 0.45μm (yellow) or 1.2μm (red)
- Filtration so effective it can double the throughput
- Ideal for sample cleaning, particle removal and sterile filtration of aqueous solutions
- Complete units are ready to use
- Single use/disposable filter units
- Female luer lock inlet with male leur lock outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (via ethylene oxide) and non-sterile units available
Specifications
Blue | |
Hydrophilic | |
SFCA | |
1 to 200 mL | |
5.16 cm2 | |
0.1 mL | |
Female Luer Lock | |
Glass Fiber | |
500/Pk. | |
200 mL |
Single-use | |
Syringe | |
0.2 μm | |
Non-sterile | |
For rapid small volume sterilization | |
Metaacrylate butadiene styrene polymerisate (MBS) | |
Male Luer Lock | |
4.5bar | |
Syringe Filter | |
28 mm |
Promotions
-
Sartorius Corporation
,
Carl Zeiss Inc
Get $1,000 in Products with Pipettes Purchase
Spend $1,500 on Sartorius pipettes, and get $1,000 to spend on extra Sartorius products at no additional cost.Expires: 06/30/26 Redemption Only