Learn More
Sartorius Minisartâ„¢ High Flow (HF) Syringe Filters
Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.
$206.20 - $1134.12
Specifications
Disposable | Single-use |
---|---|
Filter Type | Syringe Filter |
For Use With (Equipment) | Syringe |
Material (Membrane) | PES |
Sample Volume | 1 to 200 mL |
Catalog Number | Mfr. No. | Sterility | Pore Size | Outlet Style | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Pore Size | Outlet Style | Color | Price | Quantity | |||
14-555-265
|
Sartorius
16532Q |
Non-sterile | 0.2 μm | Male Luer Lock | Royal Blue |
Pack of 500 Each for $1,134.12
|
|
|||
14-555-268
|
Sartorius
16533Q |
Non-sterile | 0.45 μm | Male Luer Slip | Dark Yellow |
Pack of 500 Each for $1,134.12
|
|
|||
14-555-272
|
Sartorius
16537K |
Sterile | 0.45 μm | Male Luer Lock | Dark Yellow |
Pack of 50 Each for $206.20
|
|
|||
14-555-273
|
Sartorius
16537Q |
Non-sterile | 0.45 μm | Male Luer Lock | Dark Yellow |
Pack of 500 Each for $1,134.12
|
|
|||
Description
Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.
Fast and reliable sterile filtration- Provides excellent flow rate at low inlet pressures
- Ideal for a wide variety of applications: sterile filtration, particle removal and ultra-cleaning
- Features high-quality polyethersulfone (PES) membranes
- Asymmetric membrane structure behaves almost like a pre-filter
- Accommodates solutions with a pH of 1-13
- Can be sterilized by ethylene oxide (EO) or gamma irradiation
- Suitable for gluing and assembly to tubing
- Medical acrylic (MBS) housing is almost free of leachables and extractables
- Reliably filters small to medium volumes with no leakage
- Female luer lock inlet with a choice of male luer lock or male luer slip outlet
- Complete, ready-to-connect filter units are easy to handle
- Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) and non-sterile options
Specifications
Single-use | |
Syringe | |
1 to 200 mL | |
For sterile and reliable filtration of small to medium volumes | |
MBS | |
6.0 bar | |
200 mL |
Syringe Filter | |
PES | |
6.45 cm2 | |
0.15 mL | |
Female Luer Lock | |
Syringe Filter | |
28 mm |