missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Raschig Rings
Chemware™ Raschig Rings for use with distillation pumps in chemical processes and liquid or gas transfer applications.
$404.67 - $404.67
Specifications
For Use With (Application) | For chemical processes and liquid or gas transfer applications |
---|---|
Type | Raschig Ring |
Material | PTFE |
For Use With (Equipment) | For distillation columns |
Catalog Number | Mfr. No. | Diameter (English) Outside | Diameter (Metric) Outside | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outside | Diameter (Metric) Outside | Length (English) | Length (Metric) | Price | Quantity | |||
09-191-25A
![]() |
Saint Gobain Life Sciences
D1069133 |
0.1 in. | 3 mm | 0.1 in. | 3 mm |
Pack of 500 Each for $404.67
|
|
|||
Description
- Packing for distillation columns and scrubbers.
- Chemically inert except for molten alkali metals, fluorine, and strong fluorinating agents.
- High surface area per unit of volume.
- Minimum resistance to gas and liquid flow.
Specifications
For chemical processes and liquid or gas transfer applications | |
Raschig Ring | |
PTFE | |
For distillation columns |